Zoro Homepage

Retaining Washer, 1/4, 0.375 ID, PK50

  • Mfr # 16FWRT250062

  • Zoro # G0268222


product price: $7.99
/pk 50, $0.16/ea

Key Features

For Use With
Screw
Material
Nylon
Finish
Plain
For Screw Size
1/4
Outside Diameter
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16FWRT250062
Zoro #
G0268222
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4
Outside Diameter
19/32 in
Inside Diameter
0.198 in
Overall Width
19/32 in
Thickness
1/16 in
Fits Bolt Sizes
1/4 in
Outside Dia. Tolerance
+/-0.015
Inside Dia. Tolerance
+/-0.005
Retaining Dia.
15/64 in
Inside Dia.
0.375 in
Outside Dia.
19/32 in
Number of Sizes
1
Use with Screw Size
1/4"
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.015 in

Description

Retaining Washer, Finish Plain, For Use With Screw, Material Nylon, Outside Diameter 19/32 in, System of Measurement Inch, Thickness 1/16 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.