Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Washer, No 4, 0.156 ID, PK50

  • Mfr # 16FWRT004032

  • Zoro # G2886956


product price: $2.69
/pk 50, $0.05/ea

Key Features

For Use With
Screw
Material
Nylon
Finish
Plain
For Screw Size
#4
Outside Diameter
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16FWRT004032
Zoro #
G2886956
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Outside Diameter
17/64 in
Inside Diameter
0.564 in
Overall Width
17/64 in
Thickness
1/32 in
Fits Bolt Sizes
#4
Outside Dia. Tolerance
+/-0.015
Retaining Dia.
7/64 in
Inside Dia.
0.156 in
Inside Dia. Tolerance
+/-0.005
Outside Dia.
17/64 in
Use with Screw Size
#4
Number of Sizes
1
Outside Diameter Tolerance
+/-0.015 in
Inside Diameter Tolerance
+/-0.005 in

Details

Item
Retaining Washer
For Use With
Screw
Material
Nylon
Finish
Plain
System of Measurement
Inch
Color
Off White
Application
Pre Assembly of the Screw and Washer
Thickness Tolerance
+/-0.005 in
Free O.D.
17/64 in
Type
Retaining Washer
Number of pieces
50
Free I.D.
0.156 in
Pack Size
Small Pack
Push Nut Type
Retaining Washer

Description

Retaining Washer, Finish Plain, For Use With Screw, Material Nylon, Outside Diameter 17/64 in, System of Measurement Inch, Thickness 1/32 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.