Retractable Belt and Stanchion Post, Social Distancing 6 ft, Black, 2 in Wide x 13 ft Length, Steel

  • Mfr # PRC218BK

  • Zoro # G4353924


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Legend
Social Distancing 6 ft
Tape Width
2 in
Tape Length
13 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRC218BK
Zoro #
G4353924
UPC #
-
Country of Origin
China

Dimensions

Tape Width
2 in
Tape Length
13 ft
Tape Thickness
2.5 in

Details

Item
Retractable Belt and Stanchion Post
Material
Steel
Color
Black
Legend
Social Distancing 6 ft
Metal Detectable
Yes
Legend Color
Black

Description

Retractable Belt and Stanchion Post, Color Black, Legend Social Distancing 6 ft, Legend Color Black, Tape Thickness 2.5 in, Tape Length 13 ft, Tape Width 2 in, Material Steel, Metal Detectable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products