Zoro Homepage

Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs

  • Mfr # 23Z422

  • Zoro # G4795585


product price: $42.59
/ea

Key Features

Overall Width
9 in
Overall Height
5 7/8 in
For Use With
Earplugs
Mounts On
Wall or Table Top
Capacity - Pairs of Earplugs
100 Pairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23Z422
Zoro #
G4795585
UPC #
190735431429
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
5 7/8 in
Overall Depth
6 in

Details

Item
Ear Plug Dispenser
For Use With
Earplugs
Mounts On
Wall or Table Top
Capacity - Pairs of Earplugs
100 Pairs
Number of Mounting Holes
2
Includes
Sponge
Mounting Hole Center to Center
5 29/32 in
Dispenser Lid Style
Hinged Lid
Material
Acrylic
Dispenser Mounting Style
Table Top, Wall
Product Type
Empty Dispenser
Reusability
Reusable

Description

Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 100 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 6 in, Overall Height 5 7/8 in, Overall Width 9 in, For Use With Earplugs, Includes Sponge, Mounting Hole Center to Center 6 in, Number of Mounting Holes 2, Dispenser Mounting Style - MERCH Table Top and Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.