Zoro Homepage

Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs

  • Mfr # 23Z423

  • Zoro # G4796373


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11 7/8 in
Overall Height
13 1/4 in
For Use With
Earplugs
Capacity - Pairs of Earplugs
200 Pairs
Mounting Hole Center to Center
10 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23Z423
Zoro #
G4796373
UPC #
190735431436
Country of Origin
China

Dimensions

Overall Width
11 7/8 in
Overall Height
13 1/4 in
Overall Depth
8 in

Details

Item
Ear Plug Dispenser
For Use With
Earplugs
Capacity - Pairs of Earplugs
200 Pairs
Mounting Hole Center to Center
10 19/32 in
Includes
Sheet Plastic
Dispenser Lid Style
Open
Mounts On
Wall or Table Top
Material
Acrylic
Number of Mounting Holes
2
Dispenser Mounting Style
Table Top, Wall
Product Type
Empty Dispenser
Reusability
Reusable

Description

Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 200 Pairs, Lid Style Open, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 8 in, Overall Height 13 1/4 in, Overall Width 11 7/8 in, For Use With Earplugs, Includes Sheet Plastic, Mounting Hole Center to Center 10 19/32 in, Number of Mounting Holes 2, Dispenser Mounting Style - MERCH Table Top and Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.