Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs
Mfr # 23Z424
Zoro # G4796382
product price: $44.89
/eaKey Features
Overall Width
10 3/8 in
Overall Height
10 7/8 in
For Use With
Ear Plugs
Number of Mounting Holes
2
Mounts On
Wall or Table Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23Z424
Zoro #
G4796382
UPC #
190735431443
Country of Origin
China
Dimensions
Overall Width
10 3/8 in
Overall Height
10 7/8 in
Overall Depth
10 1/8 in
Details
Item
Ear Plug Dispenser
For Use With
Ear Plugs
Number of Mounting Holes
2
Mounts On
Wall or Table Top
Mounting Hole Center to Center
8 in
Material
Acrylic
Dispenser Lid Style
Open
Capacity - Pairs of Earplugs
200 Pairs
Dispenser Mounting Style
Table Top, Wall
Product Type
Empty Dispenser
Reusability
Reusable
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 200 Pairs, Lid Style Open, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 10 1/8 in, Overall Height 10 7/8 in, Overall Width 10 3/8 in, For Use With Earplugs, Mounting Hole Center to Center 8 in, Number of Mounting Holes 2, Dispenser Mounting Style - MERCH Table Top and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.