Zoro Homepage

Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs

  • Mfr # 4GMT1

  • Zoro # G2522746


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Height
11 in
For Use With
Universal
Mounts On
Wall Or Countertop
Dispenser Lid Style
Hinged Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GMT1
Zoro #
G2522746
UPC #
190735509753
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
11 in
Overall Depth
8 in

Details

Item
Ear Plug Dispenser
For Use With
Universal
Mounts On
Wall Or Countertop
Dispenser Lid Style
Hinged Lid
Number of Mounting Holes
3
Material
High Impact PETG
Mounting Hole Center to Center
9 1/2 in
Capacity - Pairs of Earplugs
200 Pairs
Dispenser Mounting Style
Table Top, Wall
Product Type
Empty Dispenser
Reusability
Reusable

Description

Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 200 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Material High Impact PETG, Overall Depth 8 in, Overall Height 11 in, Overall Width 12 in, For Use With Universal, Mounting Hole Center to Center 9 1/2 in, Number of Mounting Holes 3, Dispenser Mounting Style - MERCH Table Top and Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.