Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plate Caster, Nylon, 4 in., 3300 lb.

  • Mfr # BS-GSPO 101K

  • Zoro # G6449633


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-GSPO 101K
Zoro #
G6449633
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
2 3/16 in
Mounting Height
5 11/16 in
Mounting Plate Size
4-5/16in x 5-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Overall Height
5-11/16in
Outside Slot Spacing - Width
3.156 in
Mounting Plate Length
4 5/16 in
Overall Wheel Width
2 3/16 in
Inside Slot Spacing - Width
2.969 in
For Axle Dia.
12 mm
Inside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Length
4.125 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
3300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Thread Guards
No
Replacement Wheel
Mfr. No. GSPO 101/25K
Extended Lead
No
Wheel Color
Beige
Frame Finish
Zinc Chromate
Caster Temp. Range Available
No
Caster Brake Included
No
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy-Duty
Includes Thread Guards
No
Tread Color
Natural Beige
Load Capacity
1500 kg
Tread
Standard
Series
BS Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
GSPO 101/25K
Load Capacity - Maximum
3,305 lb
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid, Plate Caster, Load Rating 3300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.