Zoro Homepage

Rgd Plate Caster, Nylon, 5 in., 400 lb., C

  • Mfr # B-PO 125K-12

  • Zoro # G7190425


product price: $38.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-PO 125K-12
Zoro #
G7190425
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 5/8 in
Mounting Height
6 1/8 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
9 mm
Overall Height
6-1/8in
Inside Slot Spacing - Length
2.813 in
For Axle Dia.
8 mm
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
2 5/8 in
Outside Slot Spacing - Length
3.063 in
Outside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 5/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Features
American Standard Plate Size
Caster Brake Included
No
Caster Temp. Range Available
No
Extended Lead
No
Frame Finish
Zinc Plated
Wheel Color
White
Thread Guards
Yes
Replacement Wheel
Mfr. No. PO 125/10K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Tread Color
White
Standards
RoHS, ICWM
Tread
Standard
Load Capacity
330 lb
Series
B Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
PO 125/10K-FK
Load Capacity - Maximum
550 lb
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Rigid, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.