Zoro Homepage

Rgd Plate Caster, Rubber, 4 in., 330 lb.

  • Mfr # BX-POEV 100XR-SG

  • Zoro # G0385747


product price: $45.69
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-POEV 100XR-SG
Zoro #
G0385747
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
4 15/16 in
Mounting Plate Size
3-15/16in x 3-3/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
9 mm
Overall Height
4-15/16in
Mounting Plate Width
3 3/8 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
8 mm
Bolt Hole Spacing - Length
3.156 in
Mounting Plate Length
3 15/16 in
Bolt Hole Spacing - Width
2.375 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Features
Corrosion Resistant
Thread Guards
No
Replacement Wheel
Mfr. No. POEV 100/12XR-SG
Caster Brake Included
No
Frame Finish
Stainless Steel
Extended Lead
No
Wheel Color
Gray
Caster Temp. Range Available
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Nylon
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Load Capacity
150 kg
Tread Color
Gray
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Series
BX Series
Caster Features
Corrosion-Resistant, Debris-Resistant
Compatible With
POEV 100/12XR-SG
Load Capacity - Maximum
440 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid, Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.