Zoro Homepage

Rgd Plate Castr, Rubbr, 2-1/2 in., 175 lb, A

  • Mfr # 1UKV2

  • Zoro # G3416104


product price: $4.39
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKV2
Zoro #
G3416104
UPC #
190735414095
Country of Origin
China

Dimensions

Wheel Dia.
2 1/2 in
Wheel Width
1 1/4 in
Mounting Height
3 7/16 in
Mounting Plate Size
2 1/2 in x 4 15/16 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Overall Height
3-7/16in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
175 lb
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/16 in x 4 in
Inside Bolt Hole Spacing
1-1/16 in x 3-15/32 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
No
Caster Brake Included
No
Frame Finish
Zinc Plated
Thread Guards
No
Wheel Color
Black
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Wheel Core Material
Rubber
Swivel Construction
Kingpinless
Load Rating Range
0 to 299 lb
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
175 lb

Description

Rigid, Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.