Zoro Homepage

Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr

  • Mfr # 1ULR1

  • Zoro # G2671812


product price: $23.89
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ULR1
Zoro #
G2671812
UPC #
190735415108
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1200 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Black
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Thread Guards
Yes
Caster Brake Included
No
Swivel Lock Type
No Lock Included
Includes Thread Guards
Yes
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Phenolic
Swivel Construction
Kingpinless
Load Capacity - Maximum
1,200 lb

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.