Zoro Homepage
This item is Discontinued.
Zoro Select Rgd Plate Cstr, Polyurethane, 6 in, 900 lb. 930XA06201RG

Rgd Plate Cstr, Polyurethane, 6 in, 900 lb. (Discontinued)

  • Mfr # 930XA06201RG
  • Zoro # G4802551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930XA06201RG
Zoro #
G4802551
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Overall Height
7-1/2"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Size
4" x 4-1/2"
Caster Plate Size
4" x 4-1/2"
Plate Thickness
1/4"
Caster Plate Thickness
1/4"

Details

Item
Plate Caster
Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Caster Wheel Shape
Standard
Load Rating
900 lb
Caster Wheel/Tread Material
Polyurethane
Wheel/Tread Material
Polyurethane
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Swivel Lock Type
No Lock Included
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Chromate
Caster Frame Material
Steel
Wheel Core Material
Polyolefin
Core Color
White
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Plate Caster Bolt Hole Pattern
B
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. XA0620112BG
Wheel Color
Blue
Thread Guards
No
Caster Min. Temp.
-40 Degrees F
Extended Lead
No
Caster Wheel Bearings
Roller
Caster Max. Temp.
180 Degrees F
Caster Core Material
Polyolefin
Caster Plate Hole Pattern
B
Caster Temp. Range
-40 Degrees to 180 Degrees F
Frame Material
Steel
Durometer
55 Shore D
Caster Swivel Lock Type
No Lock Included
Tread Shape
Standard
Load Rating Range
Light Medium

Description

Rigid, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.