Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigging Line Rope, 1/2 in x 150 ft, Double

  • Mfr # 20TL65

  • Zoro # G8484567


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Dia.
1/2 in
Rope Material
Nylon/Polyester
Rope Strand Count
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20TL65
Zoro #
G8484567
UPC #
190735421376
Country of Origin
China

Dimensions

Rope Dia.
1/2 in
Rope Length
150 ft
Length
150 ft.
Rope Diameter
1/2 in
Length (In.)
1800 in
Overall Length
150 ft
Diameter
1/2 in

Details

Rope Sub-Category
All Purpose
Rope Item
Rigging Rope
Rope Material
Nylon/Polyester
Rope Strand Count
32
Working Load Limit
1,560 lb
Rope Construction
Double Braid
Rope Core Strand Count
8
Rope Type
Static
Item
Rigging Line Rope
Color
Blue/Green Tracer
Rope Application
Rigging Rope
Tensile Strength
7,800 lb
Min. Breaking Strength (MBS)
7800 lb
Package Type
Spool
Carrying Weight
11.07 lb
Rope Core
Yes
Resistance Properties
Abrasion-Resistant
Minimum Operating Temperature
-4 Degrees F
Core Type
Braided Core
Maximum Operating Temperature
104 Degrees F
Weight
11.9 lb
End Type
Plain
Core Material
Nylon
Core Strand Count
8
Lifting Capability
For Lifting
Spliceability
Spliceable
Rope Format
Spool
Cover Material
Polyester
Breaking Strength
7,800 lbf
Product Type
Rigging and Climbing Rope

Description

Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,800 lbf, Working Load Limit 1,560 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 32, Core Type Braided Core, Core Strand Count 8, End Type Plain, Elongation @ 300 lb Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.