Zoro Homepage

Rigid Door Stop, Aluminum

  • Mfr # 1RCR7

  • Zoro # G2116983


product price: $3.55
/ea

Key Features

Finish
Satin Chrome
Material
Aluminum
Mounting
Screw In
Mounting Style
Screw-In
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCR7
Zoro #
G2116983
UPC #
190735031971
Country of Origin
Multiple

Dimensions

Base Dia.
1 in
Overall Length
4 5/8 in
Base Diameter
1 in

Details

Item
Door Stop
Finish
Satin Chrome
Material
Aluminum
Mounting
Screw In
Mounting Style
Screw-In
Mounting Type
Wall Mount
Color
Chrome
Hardware
Included
Projection
4 in
Includes
Hardware
Product Type
Door Stop
ANSI/BHMA Finish
Bright Chromium-Plated
Includes Hardware
Hardware Included

Description

Door Stop, Mounting Type Screw In, Finish Satin Chrome, Color Gray, Base Dia. 1 in, Projection 4 in, Mounting Style Screw-In, Material Aluminum, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.