Zoro Homepage

Rigid Door Stop, Zinc

  • Mfr # 1XNL3

  • Zoro # G2474245


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Finish
Oil Rubbed Bronze
Material
Zinc
Mounting
Screw In
Mounting Style
Screw-In
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XNL3
Zoro #
G2474245
UPC #
190735034774
Country of Origin
Multiple

Dimensions

Base Dia.
1 in
Overall Length
3 1/8 in
Base Diameter
1 in

Details

Item
Door Stop
Finish
Oil Rubbed Bronze
Material
Zinc
Mounting
Screw In
Mounting Style
Screw-In
Mounting Type
Wall Mount
Color
Oil Rubbed Bronze
Projection
3 1/8 in
Hardware
Not included
Tip Material
Plastic
Product Type
Door Stop
ANSI/BHMA Finish
Dark Bronze Painted
Includes Hardware
Hardware Not Included

Description

Door Stop, Mounting Type Screw In, Finish Oil-Rubbed Bronze, Base Dia. 1 in, Projection 3 1/8 in, Mounting Style Screw-In, Material Zinc, Tip Material Plastic, Hardware Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.