Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid NSF-Listed Plate Caster, 5 in. Dia., 350 lb.

  • Mfr # 33J005

  • Zoro # G4804886


product price: $15.85
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J005
Zoro #
G4804886
UPC #
190735900840
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/2 in
Mounting Height
6 3/16 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/16in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
350 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
A
Thread Guards
No
Replacement Wheel
IB0504106G
Wheel Color
Black
Application
Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Laundry Trucks, Stock Carts
Caster Temp. Range Available
Yes
Standards
ANSI, ANSI ICWM, NSF
Extended Lead
No
Caster Brake Included
No
Frame Finish
Zinc Plated
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Material
Polyolefin
Swivel Construction
Kingpinless
Load Capacity - Maximum
350 lb
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-20 Degrees to 180 Degrees F

Description

Rigid, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.