Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid NSF-Listed Plate Caster, 6 in. Dia., 400 lb.

  • Mfr # 33J011

  • Zoro # G4806322


product price: $13.65
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J011
Zoro #
G4806322
UPC #
190735901120
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Mounting Height
7 3/8 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Overall Height
7-3/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
400 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
A
Standards
ANSI, ANSI ICWM, NSF
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Application
Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Laundry Trucks, Stock Carts
Thread Guards
No
Wheel Color
Black
Caster Brake Included
No
Replacement Wheel
IB0605206G
Extended Lead
No
Wheel Core Material
Polyolefin
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Hard
Load Rating Range
300 to 999 lb
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
400 lb
Operating Temperature Range
-20 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.