Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plat Castr, Polyolfin, 3 in, 210 lb, A

  • Mfr # 1UKT7

  • Zoro # G1460462


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKT7
Zoro #
G1460462
UPC #
190735413968
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
3 3/4 in
Mounting Plate Size
2 1/2 in x 5 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Overall Height
3-3/4in

Details

Item
Plate Caster
Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
210 lb
Wheel Bearing Type
Plain
Wheel Hardness Rating
65 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/16 in x 4 in
Inside Bolt Hole Spacing
1-1/16 in x 3-15/32 in
Caster Plate Hole Pattern
A
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Thread Guards
No
Wheel Color
Black
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Polyolefin
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Capacity - Maximum
210 lb

Description

Rigid, Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.