Zoro Homepage

Rigid Plate Caster, 5 in. Dia., 350 lb.

  • Mfr # P12R-PB050B-P3

  • Zoro # G4806304


product price: $13.89
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-PB050B-P3
Zoro #
G4806304
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
3-3/4in x 4-3/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/16in
Mounting Plate Length
4 3/8 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Bolt Hole Spacing - Length
2.625 in
Mounting Plate Width
3 3/4 in
Overall Wheel Width
1 1/4 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in

Description

Rigid, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.