Zoro Homepage
This item is Discontinued.
Zoro Select Rigid Plate Caster, 800 lb., 2 in W 930TM04201RG

Rigid Plate Caster, 800 lb., 2 in W (Discontinued)

  • Mfr # 930TM04201RG
  • Zoro # G4609297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930TM04201RG
Zoro #
G4609297
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Overall Height
5-5/8"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Thickness
1/4"
Caster Plate Size
4" x 4-1/2"
Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"

Details

Caster Brake Included
No
Item
Plate Caster
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Caster Wheel Shape
Standard
Load Rating
800 lb
Caster Wheel/Tread Material
Phenolic
Wheel/Tread Material
Phenolic
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Swivel Lock Type
No Lock Included
Non-Marking
No
Number of Wheels
1
Frame Finish
Zinc Chromate
Caster Frame Material
Steel
Wheel Core Material
Phenolic
Core Color
Black
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Caster Wheel Bearings
Roller
Plate Caster Bolt Hole Pattern
B
Caster Temp. Range
-65 Degrees to 250 Degrees F
Frame Material
Steel
Caster Temp. Range Available
Yes
Durometer
102 Shore E
Thread Guards
No
Wheel Color
Black
Caster Core Material
Phenolic
Extended Lead
No
Caster Min. Temp.
-65 Degrees F
Caster Plate Hole Pattern
B
Caster Swivel Lock Type
No Lock Included
Replacement Wheel
Mfr. No. WS8020040
Caster Max. Temp.
250 Degrees F
Load Rating Range
Light Medium
Tread Shape
Standard

Description

Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking No, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.