Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Rubber, 4 in., 275 lb.

  • Mfr # 3A746

  • Zoro # G0287856


product price: $10.25
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A746
Zoro #
G0287856
UPC #
190735476703
Country of Origin
Multiple

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
4 5/8 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Overall Height
4-5/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
165 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
No
Thread Guards
Yes
Standards
ISO 9001
Wheel Color
Black
Frame Finish
Zinc Plated
Caster Brake Included
No
Load Rating Range
0 to 299 lb
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Wheel Core Material
Rubber
Includes Thread Guards
Yes
Wheel/Tread Hardness Rating
Soft
Load Capacity - Maximum
165 lb

Description

Rigid, Plate Caster, Load Rating 165 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.