Zoro Homepage
This item is Discontinued.
Zoro Select Rigid Plate Caster, TPR, 6 in., 600 lb. 05XS06251RG

Rigid Plate Caster, TPR, 6 in., 600 lb. (Discontinued)

  • Mfr # 05XS06251RG
  • Zoro # G3159371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05XS06251RG
Zoro #
G3159371
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Overall Height
7-1/2"
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Caster Plate Size
4" x 4-1/2"
Plate Thickness
1/4"

Details

Item
Plate Caster
Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Caster Wheel Shape
Standard
Load Rating
600 lb
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Delrin
Mounting Plate Bolt Hole Pattern
B
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Number of Mounting Holes
4
Caster Brake Type
No Brake Included
Swivel Lock Type
No Lock Included
Non-Marking
No
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Dollies, Food Service, Hospital Beds, Hospitality, Hotel Luggage Carts, Institutional, Laundry Trucks, Pharmaceuticals, Stock Carts
Caster Core Material
Polypropylene
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Wheel Color
Gray
Caster Wheel Bearings
Delrin
Caster Plate Hole Pattern
B
Plate Caster Bolt Hole Pattern
B
Thread Guards
No
Durometer
70 Shore A
Caster Temp. Range
-45 Degrees to 180 Degrees F
Caster Min. Temp.
-45 Degrees F
Caster Temp. Range Available
Yes
Caster Max. Temp.
180 Degrees F
Frame Material
Stainless Steel
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness
65-75 Shore A
Tread Shape
Standard

Description

Rigid, Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.