Zoro Homepage

Ring Binder, Berry, Round Ring , PK2

  • Mfr # SAMU86376

  • Zoro # G9625165


product price: $9.95
/pk 2, $4.98/ea

Key Features

Binder Sheet Capacity
200
Binder Ring Size
1 in
Number of Rings
3
Material
Vinyl
Ring Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMU86376
Zoro #
G9625165
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
1 in
Binder Size Capacity
1"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Ring Binder
Binder Sheet Capacity
200
Color
Pink
Number of Rings
3
Material
Vinyl
Ring Type
Round
Number of Pockets
2
Binder Type
Hardcover
Specific Material
Vinyl Covered Chipboard
Binders -Item
3-Ring Binder
Cover Type
Clear Sleeve
Includes
Two Binders
Features - Binders
Rings Mounted on Back Cover
Sheet Capacity - Binders
200
Basic Material - Binders
Vinyl
Sheet Capacity
200
Color Family - Binders
Red
Standards
EPA/CPG Compliant
Ring Mounting
Back
Binder Style
View
Weight
1.93 lbs
Inside Pocket Description
One Front; One Back
Insert Description
Front; Spine; Back
Ring Style
Round-Ring

Description

Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 200, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl Covered Chipboard, Color Pink, Number of Rings 3, Includes Two Binders, Item Ring Binder, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.