Ring Cotter SD, PK25
Mfr # WWG-RC0500
Zoro # G810111955
product price: $7.19
/pk 25, $0.29/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Product Type
Cotter Pin
Pin Type
Bridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-RC0500
Zoro #
G810111955
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/16 in
Shank Length
1 27/64 in
Fits Maximum Shaft Diameter
1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Product Type
Cotter Pin
Pin Type
Bridge
Material Grade/Class
Ungraded
Standards
RoHS Compliant
Pack Size
Small Pack
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 27/64 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter Not Applicable, Properties Corrosion Resistant, Standards RoHS Compliant, Pack Size Small Pack, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.