Zoro Homepage

Ring Drawbar, Steel, Length 36 In

  • Mfr # 26Y491

  • Zoro # G6075842


product price: $28.19
/ea

Key Features

Overall Width
8 in
Overall Length
36 in
For Use With
26Y485, 26Y486, 26Y487, 26Y488
Finish
Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y491
Zoro #
G6075842
UPC #
190735211427
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Length
36 in

Details

Item
Ring Drawbar
For Use With
26Y485, 26Y486, 26Y487, 26Y488
Finish
Enamel

Description

Ring Drawbar, Finish Enamel, Overall Length 36 in, Overall Width 8 in, For Use With 26Y485, 26Y486, 26Y487, 26Y488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.