Zoro Homepage

Ring Flange Gasket, Black, 5 in Pipe Size

  • Mfr # FLEXIGRAF-RG-0150-125-0500

  • Zoro # G409989873


product price: $9.19
/ea

Key Features

Thickness
1/8 in
Color
Black
Reinforced
No
FDA Approved
No
Insert Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEXIGRAF-RG-0150-125-0500
Zoro #
G409989873
UPC #
-
Country of Origin
China

Dimensions

Thickness
1/8 in
For Pipe Size
5 in
Inside Diameter
5 14/25 in

Details

Item
Ring Flange Gasket
Color
Black
Reinforced
No
FDA Approved
No
Insert Material
316 Stainless Steel
For Flange ANSI Class
150
Binder Material
None
Metal Detectable Gasket
No
Maximum Operating Temperature
842 Degrees F
Gasket Type
Ring Gasket
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
-328 Degrees F
Gasket Material
Graphite
Hardness
Not Rated

Description

Ring Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 5 14/25 in, Minimum Operating Temperature -328 Degrees F, Maximum Operating Temperature 842 Degrees F, Outside Diameter 7 3/4 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.