Zoro Homepage

Ring Flange Gasket, Blue, 1 in Pipe Size

  • Mfr # BULK-FG-11188

  • Zoro # G110017810


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Thickness
1/16 in
Color
Blue
FDA Approved
Yes
Reinforced
No
For Flange ANSI Class
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-11188
Zoro #
G110017810
UPC #
193005060657
Country of Origin
China

Dimensions

Thickness
1/16 in
For Pipe Size
1 in
Inside Diameter
1 5/16 in

Details

Item
Ring Flange Gasket
Color
Blue
FDA Approved
Yes
Reinforced
No
For Flange ANSI Class
150
Binder Material
None
Insert Material
None
Metal Detectable Gasket
Yes
Hardness
60A
Maximum Operating Temperature
400 Degrees F
X-Ray Detectable
No
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch
Gasket Type
Ring Gasket
Resistance Properties
Not Rated
Gasket Material
Silicone

Description

Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 1 5/16 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.