Ring Flange Gasket, Blue, 1/2 in Pipe Size
Mfr # BULK-FG-11196
Zoro # G810017806
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Thickness
1/8 in
Color
Blue
Reinforced
No
FDA Approved
Yes
Metal Detectable Gasket
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-11196
Zoro #
G810017806
UPC #
193005060732
Country of Origin
China
Dimensions
Thickness
1/8 in
Inside Diameter
27/32 in
For Pipe Size
1/2 in
Details
Item
Ring Flange Gasket
Color
Blue
Reinforced
No
FDA Approved
Yes
Metal Detectable Gasket
Yes
For Flange ANSI Class
150
Insert Material
None
Binder Material
None
Hardness
60A
X-Ray Detectable
No
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch
Resistance Properties
Not Rated
Gasket Type
Ring Gasket
Maximum Operating Temperature
400 Degrees F
Gasket Material
Silicone
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 27/32 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.