Ring Flange Gasket, Blue, 2-1/2 in Pipe Sz
Mfr # BULK-FG-11191
Zoro # G310017788
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Thickness
1/16 in
Color
Blue
Reinforced
No
FDA Approved
Yes
Insert Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-11191
Zoro #
G310017788
UPC #
193005060688
Country of Origin
China
Dimensions
Thickness
1/16 in
For Pipe Size
2 1/2 in
Inside Diameter
2 7/8 in
Details
Item
Ring Flange Gasket
Color
Blue
Reinforced
No
FDA Approved
Yes
Insert Material
None
For Flange ANSI Class
150
Metal Detectable Gasket
Yes
Binder Material
None
Gasket Material
Silicone
Maximum Operating Temperature
400 Degrees F
Hardness
60A
Minimum Operating Temperature
-50 Degrees F
Gasket Type
Ring Gasket
Resistance Properties
Not Rated
X-Ray Detectable
No
System of Measurement
Inch
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 2 7/8 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.