Ring Flange Gasket, Blue, 2-1/2 in Pipe Sz
Mfr # BULK-FG-11201
Zoro # G110017827
product price: $12.35
/eaKey Features
Thickness
1/8 in
Color
Blue
FDA Approved
Yes
Reinforced
No
Metal Detectable Gasket
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-11201
Zoro #
G110017827
UPC #
193005060398
Country of Origin
China
Dimensions
Thickness
1/8 in
For Pipe Size
2 1/2 in
Inside Diameter
2 7/8 in
Details
Item
Ring Flange Gasket
Color
Blue
FDA Approved
Yes
Reinforced
No
Metal Detectable Gasket
Yes
Binder Material
None
For Flange ANSI Class
150
Insert Material
None
Gasket Type
Ring Gasket
Maximum Operating Temperature
400 Degrees F
Hardness
60A
System of Measurement
Inch
Gasket Material
Silicone
X-Ray Detectable
No
Minimum Operating Temperature
-50 Degrees F
Resistance Properties
Not Rated
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 2 7/8 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.