Ring Flange Gasket, Blue, 4 in Pipe Size
Mfr # BULK-FG-11193
Zoro # G610017792
product price: $9.89
/eaKey Features
Thickness
1/16 in
Color
Blue
FDA Approved
Yes
Reinforced
No
Binder Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FG-11193
Zoro #
G610017792
UPC #
193005060701
Country of Origin
China
Dimensions
Thickness
1/16 in
Inside Diameter
4 1/2 in
For Pipe Size
4 in
Details
Item
Ring Flange Gasket
Color
Blue
FDA Approved
Yes
Reinforced
No
Binder Material
None
Insert Material
None
For Flange ANSI Class
150
Metal Detectable Gasket
Yes
X-Ray Detectable
No
Resistance Properties
Not Rated
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
400 Degrees F
Gasket Type
Ring Gasket
System of Measurement
Inch
Hardness
60A
Gasket Material
Silicone
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 4 1/2 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.