Zoro Homepage

Ring Flange Gasket, Blue, 6 in Pipe Size

  • Mfr # BULK-FG-11204

  • Zoro # G610017723


product price: $30.55
/ea

Key Features

Thickness
1/8 in
Color
Blue
Reinforced
No
FDA Approved
Yes
For Flange ANSI Class
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FG-11204
Zoro #
G610017723
UPC #
193005060367
Country of Origin
China

Dimensions

Thickness
1/8 in
Inside Diameter
6 5/8 in
For Pipe Size
6 in

Details

Item
Ring Flange Gasket
Color
Blue
Reinforced
No
FDA Approved
Yes
For Flange ANSI Class
150
Binder Material
None
Insert Material
None
Metal Detectable Gasket
Yes
X-Ray Detectable
No
Gasket Material
Silicone
Resistance Properties
Not Rated
Maximum Operating Temperature
400 Degrees F
Gasket Type
Ring Gasket
System of Measurement
Inch
Hardness
60A
Minimum Operating Temperature
-50 Degrees F

Description

Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 6 5/8 in, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket Yes, Included Fasteners Not Applicable, Hardness 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.