Zoro Homepage

Ring Flange Gasket, Green, 3 in Pipe Size

  • Mfr # 4401RG-0300-125-0300

  • Zoro # G209989899


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Thickness
1/8 in
Color
Green
FDA Approved
No
Reinforced
Yes
Included Fasteners
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401RG-0300-125-0300
Zoro #
G209989899
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
For Pipe Size
3 in
Inside Diameter
3 1/2 in

Details

Item
Ring Flange Gasket
Color
Green
FDA Approved
No
Reinforced
Yes
Included Fasteners
None
Binder Material
Buna-N
For Flange ANSI Class
300
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Material Trade Name
Klingersil C-4401
Insert Material
None
For Piping System
Industrial Process
Market
Industrial
Metal Detectable Gasket
No
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
For Environment
General Purpose
Maximum Operating Temperature
750 Degrees F
Hardness
Not Rated
X-Ray Detectable
No
Gasket Material
Aramid
Resistance Properties
Chemical-Resistant
Gasket Type
Ring Gasket

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 3 1/2 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 5 22/25 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.