Zoro Homepage

Ring Flange Gasket, Green, 4 in Pipe Size

  • Mfr # 4401RG-0300-062-0400

  • Zoro # G409989866


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Thickness
1/16 in
Color
Green
FDA Approved
No
Reinforced
Yes
Material Trade Name
Klingersil C-4401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401RG-0300-062-0400
Zoro #
G409989866
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Inside Diameter
4 1/2 in
For Pipe Size
4 in

Details

Item
Ring Flange Gasket
Color
Green
FDA Approved
No
Reinforced
Yes
Material Trade Name
Klingersil C-4401
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Metal Detectable Gasket
No
Included Fasteners
None
Binder Material
Buna-N
Market
Industrial
For Piping System
Industrial Process
Insert Material
None
For Flange ANSI Class
300
X-Ray Detectable
No
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
750 Degrees F
System of Measurement
Inch
For Environment
General Purpose
Hardness
Not Rated
Gasket Material
Aramid
Gasket Type
Ring Gasket
Minimum Operating Temperature
0 Degrees F

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 4 1/2 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 7 13/100 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.