Ring Flange Gasket, WH, 2 1/2 in Pipe Sz
Mfr # 8764RG-V-0150-125-0250
Zoro # G709989917
product price: $5.69
/eaKey Features
Thickness
1/8 in
Color
White
Reinforced
No
FDA Approved
No
Insert Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8764RG-V-0150-125-0250
Zoro #
G709989917
UPC #
-
Country of Origin
India
Dimensions
Thickness
1/8 in
Inside Diameter
2 22/25 in
For Pipe Size
2 1/2 in
Details
Item
Ring Flange Gasket
Color
White
Reinforced
No
FDA Approved
No
Insert Material
None
Metal Detectable Gasket
No
Included Fasteners
None
For Flange ANSI Class
150
Binder Material
None
System of Measurement
Inch
Hardness
Not Rated
Gasket Material
PTFE
Maximum Operating Temperature
600 Degrees F
Gasket Type
Ring Gasket
X-Ray Detectable
No
Minimum Operating Temperature
-452 Degrees F
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 22/25 in, Minimum Operating Temperature -452 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 4 22/25 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, Backing Type Plain
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.