Ring Pin, Detent, 1/2x4 In, PK5
Mfr # 30-51
Zoro # G0720596
product price: $17.69
/pk 5, $3.54/eaKey Features
Pin Item
Ring Pin
Pin Type
Cotterless
Hitch Pin Type
Cotterless
System of Measurement
Inch
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-51
Zoro #
G0720596
UPC #
085908446105
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
1/2 in
Usable Length
3-1/2 in
Pin Dia.
1/2 in
Length
4 in
Shank Diameter
1/2 in
Shank Length
4 in
Details
Pin Item
Ring Pin
Pin Type
Cotterless
Hitch Pin Type
Cotterless
System of Measurement
Inch
Basic Material
Steel
Material Grade
C1144
Fastener Finish
Zinc
Material
Steel
Material Grade/Class
C1144
Finish
Zinc Plated
Type
Cotterless,Detent
Item
Ring Pin,0.5 in dia,3 in L,Steel,PK5
Manufacturer Location
Globally Sourced
Product Type
Hitch Pins
Description
Ring Pin,0.5 in dia,3 in L,Steel,PK5, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 4 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 3 1/2 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Includes -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.