Ring Pin, Detent, 5/16x3 In, PK10
Mfr # 30-19
Zoro # G2103972
product price: $17.79
/pk 10, $1.78/eaKey Features
Pin Item
Ring Pin
Pin Type
Cotterless
Hitch Pin Type
Cotterless
System of Measurement
Inch
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-19
Zoro #
G2103972
UPC #
085908445917
Country of Origin
Multiple
Dimensions
Pin Diameter
5/16 in
Usable Length
2-5/8 in
Pin Dia.
5/16 in
Length
3 in
Shank Length
2 5/8 in
Shank Diameter
5/16 in
Details
Pin Item
Ring Pin
Pin Type
Cotterless
Hitch Pin Type
Cotterless
System of Measurement
Inch
Basic Material
Steel
Material Grade
C1144
Fastener Finish
Zinc
Material
Steel
Material Grade/Class
C1144
Finish
Zinc Plated
Type
Cotterless,Detent
Item
Cotterless
Product Type
Hitch Pins
Manufacturer Location
Globally Sourced
Description
Ring Pin,5/16in dia,2.625in L,Steel,PK10, Pin Diameter 5/16 in, Shank Diameter 5/16 in, Shank Length 2 5/8 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 2 5/8 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Includes -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.