Zoro Homepage

Ring, Wax, Yellow

  • Mfr # 40144

  • Zoro # G4768421


product price: $4.05
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit, All Floor-Type Toilet Bowls
Size
4" x 3"
Includes
Flange
Color/Finish
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40144
Zoro #
G4768421
UPC #
091712401445
Country of Origin
Taiwan, Province of China

Dimensions

Size
4" x 3"

Details

Item
Wax Ring
Fits Brand
Universal Fit
For Use With
Universal Fit, All Floor-Type Toilet Bowls
Includes
Flange
Color/Finish
Yellow
Material
Wax
Color
Yellow
Material of Construction
Wax
Type
Toilet Wax Ring
Product Type
Wax Ring
Compatible SubBrand
Most Toilets
Compatible Brand
Universal
Compatible Product Type
Toilets
Compatible Series
Universal

Description

Ring, Sub-Category Toilet Repair, For Use With Various American Standard Toilet Tanks, Material Wax, Size 4 In. x 3 In., Color/Finish Yellow, Includes Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.