Zoro Homepage

Rivet Clincher, 5/16 In

  • Mfr # HT-151

  • Zoro # G3311987


product price: $44.39
/ea

Key Features

Rivet Tool Type
Rivet Clincher
Application
Setting 5/16" Dia. Rivets
For Rivet Dia.
5/16 in
Construction
Steel
Type
MANUAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-151
Zoro #
G3311987
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
5/16 in
Diameter
5/8 in
For Rivet Diameter
5/16 in
Overall Length
5 in

Details

Item
Rivet Clincher
Rivet Tool Type
Rivet Clincher
Application
Setting 5/16" Dia. Rivets
Construction
Steel
Type
MANUAL
For Rivet Type
Tubular
Clinch Type
Roll
Material
Steel
For Rivet Material
Aluminum, Brass, Copper, Monel, Stainless Steel, Steel

Description

Rivet Clincher, For Rivet Type Tubular, For Rivet Material Aluminum, Brass, Copper, Monel, Stainless Steel, Steel, For Rivet Diameter 5/16 in, Clinch Type Roll, Material Steel, Diameter 5/8 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.