Rivet Nut, #10-24 Thread Size, 0.39 in Flange Dia., 0.435 in L, Steel, 100 PK

  • Mfr # CAH2-1024-130-100

  • Zoro # G9681016


product price:  $11.49
/pk 100, $0.11/ea

Key Features

Body Texture
Smooth
Flange Style
Flanged
Drill Bit Size
9/32"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAH2-1024-130-100
Zoro #
G9681016
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Drill Bit Size
9/32"
Flange Diameter
0.39 in
Insert Diameter
0.28 in
Overall Length
0.435 in
Hole Size
0.281 in
Head Height
0.027 in
Minimum Material Thickness
0.02 in
Installed Length
9/32 in
Maximum Hole Diameter
0.281 in
Maximum Material Thickness
0.13 in
Flange Thickness
0.027 in
Body Length
7/16 in

Details

Item
Rivet Nut
Body Texture
Smooth
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 in to 0.130 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Insert Nut Type
Rivet Nut
Compatible Material
Metal
Thread Fit
2B
Material Grade/Class
1008/1010
Thread Type
Coarse
Body Type
Hex

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 15/32 in, Installed Length 9/32 in, Thread Size #10-24, Thread Type Coarse, Flange Diameter 0.390625 in, Flange Thickness 0.027 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.281 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, Body Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.