Rivet Nut, #10-24 Thread Size, 0.390 in - 0.400 in Flange Dia., .610 in - .640 in L, Aluminum
- Mfr # XA-10225S
- Zoro # G4816662
product price:Â
$
145.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Drill Bit Size
.2969" to .3029"
Material
Aluminum
Finish
Polished
Flange Diameter
0.390 in - 0.400 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA-10225S
- Zoro #
- G4816662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Aluminum
- Finish
- Polished
- Grip Range
- .130 in to .225 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
- Material Grade
- 5056
Dimensions
- Thread Size
- #10-24
- Drill Bit Size
- .2969" to .3029"
- Flange Diameter
- 0.390 in - 0.400 in
- Insert Diameter
- .292 in - .296 in
- Overall Length
- .610 in - .640 in
Description
10-24-.225 Flat Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.