
Rivet Nut, #10-32 Thread Size, 0.300 in - 0.320 in Flange Dia., .435 in - .465 in L, 1000 PK
Mfr # LSS-11130
Zoro # G2570432
product price:Â $950.99
/pk 1000, $0.95/ea
Free Shipping & Returns
Key Features
Body Texture
Smooth
Thread Size
#10-32
Drill Bit Size
.281" to .285"
Material
Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSS-11130
Zoro #
G2570432
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Drill Bit Size
.281" to .285"
Flange Diameter
0.300 in - 0.320 in
Insert Diameter
0.28 in
Overall Length
.435 in - .465 in
Details
Item
Rivet Nut
Body Texture
Smooth
Material
Stainless Steel
Finish
Polished
Grip Range
.020 in to .130 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
303
Description
10-32-.130 Small Head Rivet Nut Stainless Steel Cleaned and Polished NON-RIBBED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.