Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.43 in L, Aluminum, 100 PK
Mfr # U69335.019.0131
Zoro # G3392627
product price: $12.49
/pk 100, $0.12/eaKey Features
Flange Style
Flush
Thread Size
#10-32
Drill Bit Size
9/32"
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U69335.019.0131
Zoro #
G3392627
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Drill Bit Size
9/32"
Flange Diameter
0.32 in
Insert Diameter
0.28 in
Overall Length
0.43 in
Hole Size
0.281 in
Head Height
0.02 in
Maximum Hole Diameter
0.281 in
Flange Thickness
0.02 in
Minimum Material Thickness
0.02 in
Maximum Material Thickness
0.13 in
Body Length
7/16 in
Details
Item
Rivet Nut
Flange Style
Flush
Material
Aluminum
Finish
Plain
Grip Range
0.020 in to 0.130 in
System of Measurement
Inch
End Type
Open
Application
Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads
Insert Nut Type
Rivet Nut
Compatible Material
Fiberglass, Metal, Plastic
Pack Size
Small Pack
Thread Type
Fine
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 7/16 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.32 in, Flange Thickness 0.02 in, Material Aluminum, Finish Plain, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 9/32 in, Maximum Hole Diameter 0.281 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, Body Length 7/16 in, End Type Open, Flange Style Flush, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.