CAD Drawings

Download CAD Files

Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK

  • Mfr # CAK2-1032-130-100

  • Zoro # G2804125

CAD Available

product price: $17.99
/pk 100, $0.18/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
19/64"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAK2-1032-130-100
Zoro #
G2804125
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Drill Bit Size
19/64"
Flange Diameter
0.34 in
Insert Diameter
0.296 in
Overall Length
0.475 in
Head Height
0.019 in
Hole Size
0.297 in
Flange Thickness
0.019 in
Minimum Material Thickness
0.02 in
Maximum Hole Diameter
0.297 in
Installed Length
5/16 in
Body Length
15/32 in
Maximum Material Thickness
0.13 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 in to 0.130 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Thread Type
Fine
Thread Fit
2B
Compatible Material
Metal
Material Grade/Class
1008/1010
Insert Nut Type
Rivet Nut
Body Type
Round

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 1/2 in, Installed Length 5/16 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.34375 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.297 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, Body Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.