
Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .130 in - .225 in L, Aluminum
Mfr # XA-11130S
Zoro # G4814781
product price:Â $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
#10-32
Drill Bit Size
.2969" to .3029"
Material
Aluminum
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XA-11130S
Zoro #
G4814781
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Drill Bit Size
.2969" to .3029"
Flange Diameter
0.390 in - 0.400 in
Insert Diameter
.390 in - .400 in
Overall Length
.130 in - .225 in
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Polished
Grip Range
.130 in to .225 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
5056
Description
10-32-.130 Flat Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.