Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .500 in - .530 in L, Steel, 1000 PK
- Mfr # XS-11130S
- Zoro # G4804464
product price:Â
$
142.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Drill Bit Size
.2969" to .3029"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.390 in - 0.400 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XS-11130S
- Zoro #
- G4804464
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- .020 in to .130 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
Dimensions
- Thread Size
- #10-32
- Drill Bit Size
- .2969" to .3029"
- Flange Diameter
- 0.390 in - 0.400 in
- Insert Diameter
- .292 in - .296 in
- Overall Length
- .500 in - .530 in
Description
10-32-.130 Flat Head Ribbed Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.