Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .626 in - .656 in L, Aluminum
- Mfr # XA-11180
- Zoro # G4805523
product price:Â
$
129.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
#10-32
Drill Bit Size
.250" to .256"
Material
Aluminum
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA-11180
- Zoro #
- G4805523
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Flange Style
- Flanged
- Material
- Aluminum
- Finish
- Polished
- Grip Range
- .130 in to .180 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
- Material Grade
- 5056
Dimensions
- Thread Size
- #10-32
- Drill Bit Size
- .250" to .256"
- Flange Diameter
- 0.396 in - 0.406 in
- Insert Diameter
- .246 in - .250 in
- Overall Length
- .626 in - .656 in
Description
10-32-.180 Flat Head Threaded Insert Rivet Nut Large Flange Cleaned and Polished NON-RIBBED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.