Rivet Nut, #10-32 Thread Size, 0.396 in - 0.406 in Flange Dia., .626 in - .656 in L, Steel, 1000 PK

  • Mfr # XS-11180

  • Zoro # G4814912


product price:  $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Drill Bit Size
.250" to .256"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.396 in - 0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XS-11180
Zoro #
G4814912
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Drill Bit Size
.250" to .256"
Flange Diameter
0.396 in - 0.406 in
Insert Diameter
.246 in - .250 in
Overall Length
.626 in - .656 in

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.130 in to .180 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

10-32-.180 Flat Head Threaded Insert Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products