CAD
Rivet Nut, #10-32 Thread Size, 0.5 in Flange Dia., 0.7195 in L, Steel, 25 PK
- Mfr # RFL2-1032-150-25
- Zoro # G2107607
CAD Available
product price:Â
$
11.49
/pk of 25, $0.46/ea
Key Features
CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
25/64"
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFL2-1032-150-25
- Zoro #
- G2107607
- UPC #
- -
- Country of Origin
- Italy
- CAD Available
- Yes
- Item
- Rivet Nut
- Body Texture
- Knurled
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- 0.027 in to 0.150 in
- System of Measurement
- Inch
- End Type
- Open
- Application
- Used to Securely Fasten Metals
- Body Type
- Round
- Thread Fit
- 2B
- Material Grade/Class
- C1010
- Insert Nut Type
- Rivet Nut
- Thread Type
- Fine
- Compatible Material
- Metal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #10-32
- Drill Bit Size
- 25/64"
- Flange Diameter
- 0.5 in
- Insert Diameter
- 25/64 in
- Overall Length
- 0.7195 in
- Head Height
- 0.03 in
- Hole Size
- 0.391 in
- Maximum Hole Diameter
- 0.391 in
- Minimum Material Thickness
- 0.027 in
- Maximum Material Thickness
- 0.15 in
- Installed Length
- 33/64 in
- Body Length
- 23/32 in
- Flange Thickness
- 0.03 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
- Hole Diameter - Maximum
- 0.391 in
Description
Aligning Rivet Nut, System of Measurement Inch, Insert Diameter 25/64 in, Overall Length 3/4 in, Installed Length 33/64 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.5 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class C1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.391 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.15 in, Insert Nut Type Rivet Nut, Body Type Round
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.